Zoro Homepage

Jar, 32 oz, 120-400, PK60

  • Mfr # PLC-07197

  • Zoro # G6034314


product price: $143.99
/pk 60, $2.40/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
119 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-07197
Zoro #
G6034314
UPC #
-
Country of Origin
United States

Dimensions

Diameter
119 mm
Height
96mm
Screw Closure Size
120-400 mm
Labware Screw Closure Size
120-400 mm
Labware Height - English
3.78 in
Labware Height - Metric
96 mm
Body Diameter - Metric
119 mm
Mouth Size
Wide
Overall Height - Metric
96 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
32 oz
Labware Basic Material
Plastic
Includes Closure
Yes
Labware Capacity - English
32 oz
Labware Capacity - Metric
960 mL
Labware Nominal Capacity - Metric
960 mL
Labware Clarity
Colored
Bottle/Jar Type
Sampling
Labware Closure Color
White
Graduation Range
Not Specified
Labware Body Color
White
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Unlined
Closure Included
Yes
Closure Color
White
Closure Type
Screw On
Nominal Capacity - Metric
960 mL
Capacity - English
32 fl oz
Body Color
White
Graduated
No
Jar Type
Sampling
Nominal Capacity - English
32 oz
Basic Material
Plastic
Capacity - Metric
960 mL
Closure Liner Design
Flat
Body Material
Polypropylene
Numbers of Jars Included
60
Closure Liner Material
Unlined

Description

Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 119 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 120-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.