Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jar, 32 oz, PK24

  • Mfr # PLC-03720

  • Zoro # G5958757


product price: $153.99
/pk 24, $6.42/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
119 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03720
Zoro #
G5958757
UPC #
-
Country of Origin
United States

Dimensions

Diameter
119 mm
Labware Height - Metric
96 mm
Labware Screw Closure Size
120-400 mm
Screw Closure Size
120-400 mm
Height
96mm
Labware Height - English
3.78 in
Mouth Size
Wide
Overall Height - Metric
96 mm
Body Diameter - Metric
120 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Body Material
Polypropylene
Labware Capacity - English
32 oz
Labware Closure Liner Design
Flat
Labware Nominal Capacity - English
32 oz
Labware Capacity - Metric
960 mL
Labware Closure Type
Screw On
Labware Body Color
White
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Nominal Capacity - Metric
960 mL
Bottle/Jar Type
Sampling
Labware Basic Material
Plastic
Labware Closure Color
White
Includes Closure
Yes
Labware Clarity
Translucent
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - Metric
960 mL
Capacity - English
32 fl oz
Closure Liner Design
Flat
Clarity
Translucent
Graduated
No
Jar Type
Sampling
Closure Included
Yes
Closure Liner Material
Unlined
Nominal Capacity - English
32 oz
Closure Type
Screw On
Body Color
Natural
Closure Color
White
Body Material
Polypropylene
Numbers of Jars Included
24
Capacity - Metric
960 mL
Basic Material
Plastic

Description

Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 120 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 120-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.