Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jar, 32 oz, PK24

  • Mfr # PLC-03730

  • Zoro # G5918315


product price: $155.99
/pk 24, $6.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
119 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03730
Zoro #
G5918315
UPC #
-
Country of Origin
United States

Dimensions

Diameter
119 mm
Labware Height - Metric
98 mm
Screw Closure Size
120-400 mm
Labware Screw Closure Size
120-400 mm
Labware Height - English
3.86 in
Height
98mm
Overall Height - Metric
98 mm
Body Diameter - Metric
120 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Body Material
Polystyrene
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Closure Color
White
Labware Clarity
Transparent
Labware Capacity - English
32 oz
Includes Closure
Yes
Bottle/Jar Shape
Round
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
F217
Labware Nominal Capacity - English
32 oz
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
960 mL
Labware Body Color
Clear
Labware Capacity - Metric
960 mL
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Closure Color
White
Nominal Capacity - Metric
960 mL
Jar Type
Sampling
Closure Included
Yes
Basic Material
Plastic
Numbers of Jars Included
24
Closure Liner Design
Flat
Body Color
Clear
Closure Liner Material
Polyethylene
Closure Type
Screw On
Body Material
Polystyrene
Capacity - English
32 fl oz
Graduated
No
Clarity
Transparent
Capacity - Metric
960 mL
Nominal Capacity - English
32 oz

Description

Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 120 mm, Body Material Polystyrene, Overall Height - Metric 98 mm, Pre-Cleaned None, Screw Closure Size 120-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.