Zoro Homepage

Jar, 4 oz, 58-400, PK324

  • Mfr # PLA-03357

  • Zoro # G5908856


product price: $217.99
/pk 324, $0.67/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03357
Zoro #
G5908856
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Labware Height - English
2.68 in
Labware Screw Closure Size
58-400 mm
Height
68mm
Labware Height - Metric
68 mm
Screw Closure Size
58-400 mm
Body Diameter - Metric
53 mm
Mouth Size
Wide
Overall Height - Metric
68 mm

Details

Item
Jar
Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Pre-Cleaned
None
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Capacity - English
4 oz
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Labware Body Material
Polystyrene
Labware Nominal Capacity - Metric
120 mL
Labware Clarity
Transparent
Labware Capacity - Metric
120 mL
Labware Nominal Capacity - English
4 oz
Bottle/Jar Shape
Round
Basic Material
Plastic
Capacity - Metric
120 mL
Body Color
Clear
Clarity
Transparent
Jar Type
Sampling
Closure Included
No
Nominal Capacity - Metric
120 mL
Numbers of Jars Included
324
Closure Type
Screw On
Nominal Capacity - English
4 oz
Body Material
Polystyrene
Capacity - English
4 fl oz
Graduated
No

Description

Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 53 mm, Body Material Polystyrene, Overall Height - Metric 68 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.