Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jar, 4 oz, 58-400, PK36

  • Mfr # PLC-07186

  • Zoro # G6002491


product price: $49.39
/pk 36, $1.37/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-07186
Zoro #
G6002491
UPC #
-
Country of Origin
United States

Dimensions

Diameter
56 mm
Height
70mm
Labware Height - English
2.76 in
Labware Screw Closure Size
58-400 mm
Screw Closure Size
58-400 mm
Labware Height - Metric
70 mm
Overall Height - Metric
70 mm
Body Diameter - Metric
56 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Capacity - English
4 oz
Labware Clarity
Colored
Sterile/Non-Sterile
Non-Sterile
Standards
UL/cUL 705, AMCA Sound and Air
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
4 oz
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - Metric
120 mL
Labware Closure Color
White
Labware Closure Liner Design
Flat
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Capacity - Metric
120 mL
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Body Material
Polypropylene
Bottle/Jar Type
Sampling
Labware Body Color
White
Bottle/Jar Shape
Round
Includes Closure
Yes
Capacity - English
4 fl oz
Closure Color
White
Basic Material
Plastic
Nominal Capacity - English
4 oz
Numbers of Jars Included
36
Jar Type
Sampling
Capacity - Metric
120 mL
Closure Liner Design
Flat
Closure Type
Screw On
Closure Included
Yes
Graduated
No
Body Material
Polypropylene
Body Color
White
Nominal Capacity - Metric
120 mL
Closure Liner Material
Unlined

Description

Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 56 mm, Body Material Polypropylene, Overall Height - Metric 70 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.