Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jar, 4 oz, 58-400, PK432 PLA-03346

Jar, 4 oz, 58-400, PK432 (Discontinued)

  • Mfr # PLA-03346
  • Zoro # G5941941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03346
Zoro #
G5941941
UPC #
-
Country of Origin
United States

Dimensions

Height
70mm
Labware Screw Closure Size
58-400 mm
Labware Height - English
2.76 in
Diameter
56 mm
Screw Closure Size
58-400 mm
Labware Height - Metric
70 mm
Mouth Size
Wide
Body Diameter - Metric
56 mm
Overall Height - Metric
70 mm

Details

Item
Jar
Capacity
4 oz.
Autoclavable
No
Closure Material
Not Included
Includes Closure
No
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Mouth
Wide
Bottle/Jar Type
Sampling
Labware Body Material
Polypropylene
Labware Body Color
White
Labware Closure Liner Material
Unlined
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Capacity - Metric
120 mL
Labware Nominal Capacity - English
4 oz
Labware Capacity - English
4 oz
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
120 mL
Shape
Round
Capacity - English
4 fl oz
Clarity
Translucent
Body Color
Natural
Numbers of Jars Included
432
Nominal Capacity - Metric
120 mL
Basic Material
Plastic
Jar Type
Sampling
Nominal Capacity - English
4 oz
Closure Included
No
Body Material
Polypropylene
Capacity - Metric
120 mL

Description

Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 56 mm, Body Material Polypropylene, Overall Height - Metric 70 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Round, Nominal Capacity - English 4 oz, Nominal Capacity - Metric 120 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.