Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jar, 4 oz, 58-400, PK432 PLC-06750

Jar, 4 oz, 58-400, PK432 (Discontinued)

  • Mfr # PLC-06750
  • Zoro # G5968602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-06750
Zoro #
G5968602
UPC #
-
Country of Origin
United States

Dimensions

Height
70mm
Screw Closure Size
58-400 mm
Labware Height - English
2.76 in
Labware Screw Closure Size
58-400 mm
Diameter
56 mm
Labware Height - Metric
70 mm
Mouth Size
Wide
Overall Height - Metric
70 mm
Body Diameter - Metric
56 mm

Details

Item
Jar
Capacity
4 oz.
Autoclavable
No
Mouth
Wide
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Labware Nominal Capacity - English
4 oz
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Polypropylene
Includes Closure
Yes
Labware Nominal Capacity - Metric
120 mL
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Labware Capacity - English
4 oz
Labware Capacity - Metric
120 mL
Labware Body Color
White
Labware Clarity
Translucent
Labware Closure Color
White
Labware Closure Liner Material
F217
Labware Closure Material
Polypropylene
Closure Material
Polypropylene
Shape
Round
Closure Liner Design
Flat
Basic Material
Plastic
Jar Type
Sampling
Capacity - English
4 fl oz
Closure Color
White
Capacity - Metric
120 mL
Closure Included
Yes
Clarity
Translucent
Closure Type
Screw On
Body Color
Natural
Closure Liner Material
Polyethylene
Numbers of Jars Included
432
Nominal Capacity - English
4 oz
Body Material
Polypropylene
Nominal Capacity - Metric
120 mL

Description

Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 56 mm, Body Material Polypropylene, Overall Height - Metric 70 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.