Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jar, 4 oz, 58-400, PK432 PLC-07432

Jar, 4 oz, 58-400, PK432 (Discontinued)

  • Mfr # PLC-07432
  • Zoro # G5973834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-07432
Zoro #
G5973834
UPC #
-
Country of Origin
United States

Dimensions

Height
70mm
Labware Height - English
2.76 in
Diameter
56 mm
Labware Screw Closure Size
58-400 mm
Screw Closure Size
58-400 mm
Labware Height - Metric
70 mm
Body Diameter - Metric
56 mm
Mouth Size
Wide
Overall Height - Metric
70 mm

Details

Item
Jar
Capacity
4 oz.
Autoclavable
No
Pre-Cleaned
None
Includes Closure
Yes
Bottle/Jar Type
Sampling
Mouth
Wide
Labware Capacity - English
4 oz
Labware Body Material
Polypropylene
Labware Closure Material
Polypropylene
Labware Closure Color
White
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
120 mL
Labware Basic Material
Plastic
Labware Capacity - Metric
120 mL
Bottle/Jar Shape
Round
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Nominal Capacity - English
4 oz
Labware Body Color
White
Shape
Round
Closure Type
Screw On
Closure Liner Material
Unlined
Closure Liner Design
Flat
Closure Included
Yes
Body Color
Natural
Body Material
Polypropylene
Capacity - English
4 fl oz
Nominal Capacity - English
4 oz
Nominal Capacity - Metric
120 mL
Clarity
Translucent
Jar Type
Sampling
Closure Color
White
Numbers of Jars Included
432
Capacity - Metric
120 mL
Basic Material
Plastic

Description

Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 56 mm, Body Material Polypropylene, Overall Height - Metric 70 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.