Zoro Homepage

Jar, 8 oz, 89-400, PK168

  • Mfr # PLA-03347

  • Zoro # G5972601


product price: $158.99
/pk 168, $0.95/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03347
Zoro #
G5972601
UPC #
-
Country of Origin
United States

Dimensions

Diameter
88 mm
Labware Screw Closure Size
89-400 mm
Labware Height - English
2.52 in
Height
64mm
Screw Closure Size
89-400 mm
Labware Height - Metric
64 mm
Body Diameter - Metric
89 mm
Overall Height - Metric
64 mm
Mouth Size
Wide

Description

Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 64 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.