Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jar, 8 oz, 89-400, PK168 PLA-03359

Jar, 8 oz, 89-400, PK168 (Discontinued)

  • Mfr # PLA-03359
  • Zoro # G5894935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03359
Zoro #
G5894935
UPC #
-
Country of Origin
United States

Dimensions

Height
65mm
Screw Closure Size
89-400 mm
Labware Screw Closure Size
89-400 mm
Labware Height - English
2.56 in
Labware Height - Metric
65 mm
Diameter
88 mm
Overall Height - Metric
65 mm
Mouth Size
Wide
Body Diameter - Metric
89 mm

Details

Item
Jar
Capacity
8 oz.
Autoclavable
No
Labware Capacity - English
8 oz
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Closure Material
Not Included
Graduation Range
Not Specified
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
240 mL
Labware Nominal Capacity - English
8 oz
Labware Body Material
Polystyrene
Labware Capacity - Metric
240 mL
Labware Clarity
Transparent
Mouth
Wide
Pre-Cleaned
None
Includes Closure
No
Shape
Round
Body Material
Polystyrene
Jar Type
Sampling
Numbers of Jars Included
168
Nominal Capacity - Metric
240 mL
Closure Included
No
Nominal Capacity - English
8 oz
Basic Material
Plastic
Capacity - Metric
240 mL
Clarity
Transparent
Capacity - English
8.5 fl oz
Body Color
Clear

Description

Jar, Capacity - Metric 240 mL, Capacity - English 8.5 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 89 mm, Body Material Polystyrene, Overall Height - Metric 65 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Plastic, Shape Round, Nominal Capacity - English 8 oz, Nominal Capacity - Metric 240 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.