Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jar, Translucent, 32 oz, Glass, 186mm H, PK12

  • Mfr # 262201

  • Zoro # G4702209


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262201
Zoro #
G4702209
UPC #
-
Country of Origin
United States

Dimensions

Diameter
99 mm
Depth
99mm
Labware Depth - Metric
99 mm
Labware Height - Metric
177 mm
Labware Height - English
6.97 in
Labware Screw Closure Size
70-400 mm
Height
186mm
Screw Closure Size
70-400 mm
Mouth Size
Wide
Body Diameter - Metric
94 mm
Overall Height - Metric
177 mm

Details

Item
Jar
Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
32 oz.
Pre-Cleaned
None
Includes Closure
No
Labware Closure Liner Material
Unlined
Labware Basic Material
Glass
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
960 mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Special Features
Safety Coated
Bottle/Jar Shape
Round
Labware Body Material
Safety Coated Glass
Labware Capacity - Metric
960 mL
Labware Nominal Capacity - English
32 oz
Labware Capacity - English
32 oz
Bottle/Jar Type
Sampling
Nominal Capacity - English
32 oz
Clarity
Transparent
Graduated
No
Body Material
Glass
Numbers of Jars Included
12
Capacity - English
32 fl oz
Closure Included
No
Closure Type
Screw On
Basic Material
Glass
Jar Type
Sampling
Capacity - Metric
950 mL
Nominal Capacity - Metric
960 mL
Body Color
Clear

Description

Jar, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 94 mm, Body Material Glass, Overall Height - Metric 177 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Safety Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.