This item is Discontinued.

Zoro Select Jug, 128 oz, 38-400, PK54 PLA-03244

Jug, 128 oz, 38-400, PK54 (Discontinued)

  • Mfr # PLA-03244
  • Zoro # G5899381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03244
Zoro #
G5899381
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
304 mm
Labware Height - English
11.97 in
Closure Size
38-400mm
Labware Screw Closure Size
38-400 mm
Diameter
200 mm
Screw Closure Size
38-400 mm
Body Diameter
200 mm
Maximum Screw Closure Size
400 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
305 mm

Details

Item
Jug
Autoclavable
No
Labware Clarity
Colored
Labware Capacity - Metric
3,840 mL
Includes Closure
No
Labware Capacity - English
128 oz
For Use With
Liquids
Labware Body Color
White
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Capacity
128 oz.
Labware Nominal Capacity - English
128 oz
Color
White
Labware Body Material
HDPE
Carboy/Jerrican/Jug Shape
F-Style
Type
Narrow Mouth
Labware Nominal Capacity - Metric
3.84 L
Material
HDPE
Carboy/Jerrican/Jug Item
Jug
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Features
Molded Panel Allows for Easy Label Application
Shape
F-Style
Nominal Capacity - English
1 gal
Capacity - Metric
3.84 L
Body Material
HDPE
Product Type
Jug
Capacity - English
1 gal
Closure Type
Screw On
Handle Style
Integral Shoulder
Body Color
White
Nominal Capacity - Metric
3.84 L
Basic Material
Plastic

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter 200 mm, Capacity - Metric 3.84 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure No, Product Type Jug, Closure Type Screw On, Overall Height - Metric 305 mm, Screw Closure Size 38-400 mm, Body Color White, Shape F-Style, Basic Material Plastic, Includes Not Applicable, Maximum Screw Closure Size 400 mm, Minimum Screw Closure Size 38 mm, Features Molded Panel Allows for Easy Label Application, For Use With Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.