Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 3.84 L Capacity - mL, 1 gal Capacity - oz, Screw On Closure, HDPE, Blow Molded Handle, White

  • Mfr # PLC-06548

  • Zoro # G5865422


product price: $356.99
/pk 60, $5.95/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Capacity - Metric
3.84 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-06548
Zoro #
G5865422
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
11.73 in
Overall Height - Metric
232 mm
Screw Closure Size
89-400 mm
Maximum Screw Closure Size
400 mm
Body Diameter
159 mm
Minimum Screw Closure Size
89 mm
Mouth Size
Wide

Details

Item
Jug
Autoclavable
No
Capacity - Metric
3.84 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Opaque
Includes Closure
Yes
For Use With
Liquids
Type
Wide Mouth
Closure Material
Polypropylene
Shape
Cylindrical
Brim Capacity
1 gal
Closure Liner Material
Polyethylene
Nominal Capacity - English
1 gal
Nominal Capacity - Metric
3.84 L
Basic Material
Plastic

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter 159 mm, Capacity - Metric 3.84 L, Capacity - English 1 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Polyethylene, Overall Height - Metric 232 mm, Screw Closure Size 89-400 mm, Body Color Natural, Shape Cylindrical, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.