Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 3.79 L Capacity - mL, 1 gal Capacity - oz, Screw On Closure, Glass, Integral Shoulder Handle

  • Mfr # GLC-02043

  • Zoro # G0412609


product price: $63.89
/pk 6, $10.65/ea

Key Features

Autoclavable
No
Capacity - Metric
3.79 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02043
Zoro #
G0412609
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
12 in
Overall Height - Metric
297 mm
Labware Width - English
6-1/2"
Screw Closure Size
38-400 mm
Maximum Screw Closure Size
400 mm
Body Diameter
165 mm
Minimum Screw Closure Size
38 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
3.79 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
Glass
Handle Style
Integral Shoulder
Body Color
Amber
Clarity
Colored
Features
Molded Finger Grips
Includes Closure
Yes
For Use With
Liquids
Shape
Cylindrical
Closure Material
Urea
Brim Capacity
1 gal
Basic Material
Glass
Nominal Capacity - English
1 gal
Closure Liner Material
Polyethylene/PTFE
Nominal Capacity - Metric
3.84 L

Description

Jug, Body Material Glass, Autoclavable No, Body Diameter 165 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Urea, Overall Width - Metric Not Applicable, Closure Liner Material Polyethylene/PTFE, Overall Height - Metric 297 mm, Screw Closure Size 38-400 mm, Body Color Amber, Shape Cylindrical, Basic Material Glass, Includes Not Applicable, Brim Capacity 1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.