Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 3.79 L Capacity - mL, 1 gal Capacity - oz, Screw On Closure, Glass, Integral Shoulder Handle

  • Mfr # GLC-02055

  • Zoro # G0412575


product price: $66.69
/pk 6, $11.12/ea

Key Features

Autoclavable
No
Capacity - Metric
3.79 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02055
Zoro #
G0412575
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
12 in
Overall Height - Metric
297 mm
Labware Width - English
6-1/2"
Screw Closure Size
38-400 mm
Body Diameter
165 mm
Maximum Screw Closure Size
400 mm
Minimum Screw Closure Size
38 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
3.79 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
Glass
Handle Style
Integral Shoulder
Body Color
Amber
Clarity
Colored
Features
Molded Finger Grips
Includes Closure
Yes
Type
Vacuum and Ionized
For Use With
Liquids
Closure Material
Phenolic
Brim Capacity
1 gal
Shape
Cylindrical
Nominal Capacity - Metric
3.84 L
Basic Material
Glass
Closure Liner Material
Pulp/Vinyl
Nominal Capacity - English
1 gal

Description

Jug, Body Material Glass, Autoclavable No, Body Diameter 165 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Phenolic, Overall Width - Metric Not Applicable, Closure Liner Material Pulp/Vinyl, Overall Height - Metric 297 mm, Screw Closure Size 38-400 mm, Body Color Amber, Shape Cylindrical, Basic Material Glass, Includes Not Applicable, Brim Capacity 1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.