Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 1.92 L Capacity - mL, 64 fl oz Capacity - oz, Screw On Closure, HDPE, No Handle Handle, White

  • Mfr # PLA-07608

  • Zoro # G6026282


product price: $104.99
/pk 108, $0.97/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-07608
Zoro #
G6026282
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
9.96 in
Overall Width - Metric
86 mm
Overall Height - Metric
253 mm
Screw Closure Size
38-400 mm
Overall Depth - Metric
253 mm
Minimum Screw Closure Size
38 mm
Maximum Screw Closure Size
400 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
HDPE
Handle Style
No Handle
Body Color
White
Clarity
Opaque
Features
Molded Panel Allows for Easy Label Application
Includes Closure
No
Type
Narrow Mouth
For Use With
Liquids
Shape
Square
Brim Capacity
64 fl oz
Basic Material
Plastic
Nominal Capacity - English
64 oz
Nominal Capacity - Metric
1.92 L

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style No Handle, Includes Closure No, Product Type Jug, Closure Type Screw On, Closure Material Not Applicable, Overall Width - Metric 86 mm, Closure Liner Material Not Applicable, Overall Height - Metric 253 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Square, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 64 fl oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.