Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jug, 1.92 L Capacity - mL, 64 fl oz Capacity - oz, Screw On Closure, Glass, Clear, 10.43 in H GLC-01412

Jug, 1.92 L Capacity - mL, 64 fl oz Capacity - oz, Screw On Closure, Glass, Clear, 10.43 in H (Discontinued)

  • Mfr # GLC-01412
  • Zoro # G5961742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01412
Zoro #
G5961742
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
265 mm
Labware Height - English
10.43 in
Overall Height - Metric
265 mm
Closure Size
38-400mm
Diameter
124 mm
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Maximum Screw Closure Size
400 mm
Body Diameter
124 mm
Minimum Screw Closure Size
38 mm

Details

Item
Jug
Autoclavable
Yes
Labware Clarity
Transparent
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Labware Capacity - Metric
1.92 L
Closure Type
Screw On
Body Material
Glass
Handle Style
Integral Shoulder
Labware Capacity - English
64 oz
Body Color
Clear
Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Closure Type
Screw On
Features
Molded Finger Grips
Includes Closure
Yes
Type
Narrow Mouth
Labware Closure Liner Material
Rubber
Labware Nominal Capacity - Metric
1.92 L
Labware Nominal Capacity - English
64 oz
Color
clear
Capacity
64 oz.
For Use With
Liquids
Carboy/Jerrican/Jug Item
Jug
Labware Closure Material
Phenolic
Material
Glass/Phenolic/Rubber
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Closure Material
Phenolic
Shape
Cylindrical
Brim Capacity
64 fl oz
Closure Liner Material
Rubber
Product Type
Jug
Nominal Capacity - Metric
1.92 L
Basic Material
Glass
Nominal Capacity - English
64 oz

Description

Jug, Body Material Glass, Autoclavable Yes, Body Diameter 124 mm, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Phenolic, Overall Width - Metric Not Applicable, Closure Liner Material Rubber, Overall Height - Metric 265 mm, Screw Closure Size 38-400 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.