Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 1.92 L Capacity - mL, 64 fl oz Capacity - oz, Screw On Closure, Glass, clear, 10.43 in H

  • Mfr # GLC-01416

  • Zoro # G6035251


product price: $47.79
/pk 6, $7.97/ea

Key Features

Autoclavable
No
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01416
Zoro #
G6035251
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
10.43 in
Overall Height - Metric
265 mm
Screw Closure Size
38-400 mm
Body Diameter
124 mm
Maximum Screw Closure Size
400 mm
Minimum Screw Closure Size
38 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
Glass
Handle Style
Integral Shoulder
Body Color
clear
Clarity
Transparent
Features
Molded Finger Grips
Includes Closure
Yes
Type
Narrow Mouth
For Use With
Liquids
Shape
Cylindrical
Closure Material
Phenolic
Brim Capacity
64 fl oz
Nominal Capacity - Metric
1.92 L
Closure Liner Material
PolyCone
Basic Material
Glass
Nominal Capacity - English
64 oz

Description

Jug, Body Material Glass, Autoclavable No, Body Diameter 124 mm, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Phenolic, Overall Width - Metric Not Applicable, Closure Liner Material PolyCone, Overall Height - Metric 265 mm, Screw Closure Size 38-400 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.