Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 1.92 L Capacity - mL, 64 fl oz Capacity - oz, Screw On Closure, HDPE, Blow Molded Handle

  • Mfr # PLC-03504

  • Zoro # G5904394


product price: $28.59
/pk 6, $4.77/ea

Key Features

Autoclavable
No
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03504
Zoro #
G5904394
UPC #
-
Country of Origin
Canada

Dimensions

Labware Height - English
10 in
Overall Height - Metric
254 mm
Screw Closure Size
38-400 mm
Maximum Screw Closure Size
400 mm
Minimum Screw Closure Size
38 mm
Body Diameter
121 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Opaque
Features
Feature a Molded In Panel Suitable for Label Application
Includes Closure
Yes
Type
Narrow Mouth
For Use With
Liquids
Closure Material
Polypropylene
Shape
Cylindrical
Brim Capacity
64 fl oz
Closure Liner Material
Polyethylene
Nominal Capacity - Metric
1.92 L
Basic Material
Plastic
Nominal Capacity - English
64 oz

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter 121 mm, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Polyethylene, Overall Height - Metric 254 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Cylindrical, Basic Material Plastic, Clarity Opaque, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.