Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 240 mL Capacity - mL, 8 fl oz Capacity - oz, Screw On Closure, HDPE, No Handle Handle, White

  • Mfr # PLA-06816

  • Zoro # G6037044


product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Capacity - Metric
240 mL
Capacity - English
8 fl oz
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-06816
Zoro #
G6037044
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.29 in
Overall Width - Metric
56 mm
Overall Height - Metric
109 mm
Screw Closure Size
38-400 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
109 mm
Maximum Screw Closure Size
400 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
240 mL
Capacity - English
8 fl oz
Closure Type
Screw On
Body Material
HDPE
Handle Style
No Handle
Body Color
White
Clarity
Opaque
Includes Closure
No
Type
Narrow Mouth
For Use With
Liquids
Shape
Square
Brim Capacity
8 fl oz
Nominal Capacity - English
8 oz
Basic Material
Plastic
Nominal Capacity - Metric
240 mL

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Handle Style No Handle, Includes Closure No, Product Type Jug, Closure Type Screw On, Closure Material Not Applicable, Overall Width - Metric 56 mm, Closure Liner Material Not Applicable, Overall Height - Metric 109 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Square, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 8 fl oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.