Jug, Glass, 304 mm H, Amber, PK6
- Mfr # 325552
- Zoro # G522588649
product price:Â
$
69.69
/pk of 6, $11.62/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Graduations
Graduations Not Included
Includes
Pistol Grip Handle
Handle Style
Shouldered
Basic Material
Glass
Body Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 325552
- Zoro #
- G522588649
- UPC #
- -
- Country of Origin
- India
Dimensions
- Body Diameter
- 164.85 mm
- Overall Height - Metric
- 304 mm
- Screw Closure Size
- 38-400 mm
- Fits Chest Size
- Molded Finger Grips, UV Resistant
Details
- Includes Graduations
- Graduations Not Included
- Includes
- Pistol Grip Handle
- Item
- Jug
- Handle Style
- Shouldered
- Basic Material
- Glass
- Body Color
- Amber
- Shape
- Cylindrical
- For Use With
- Liquids
- Capacity - Metric
- 3.79 L
- Features
- Molded Finger Grips, UV Resistant
- Body Material
- Glass
- Capacity - English
- 1 gal
- Product Type
- Jug
- Closure Type
- Screw On Cap
- Autoclavable
- Yes
- Includes Closure
- No
- Clarity
- Colored
- Dispenser Type
- No Dispensing Mechanism
- Front Closure
- Screw On Cap
- Compatible Product Type
- Liquids
Description
Jug, Body Material Glass, Autoclavable Yes, Body Diameter 164.85 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Shouldered, Includes Closure No, Product Type Jug, Closure Type Screw On Cap, Closure Material Not Applicable, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 304 mm, Screw Closure Size 38-400 mm, Body Color Amber, Shape Cylindrical, Basic Material Glass, Clarity Colored, Includes Pistol Grip Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.