Lab Bottle Caps - Poly Cone Cap, PK1600
- Mfr # CAP-00224
- Zoro # G223358947
product price:Â
$
935.99
/pk of 1600, $0.58/ea
Free Shipping & Returns
Key Features
Closure Type
Screw-On
Number of Closures Included
1,600
Screw Closure Size
38-400 mm
Clarity
Opaque
Autoclavable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAP-00224
- Zoro #
- G223358947
- UPC #
- -
- Country of Origin
- United States
- Closure Type
- Screw-On
- Number of Closures Included
- 1,600
- Clarity
- Opaque
- Autoclavable
- No
- Closure Liner Material
- PolyCone
- Special Features
- Ribbed
- Product Type
- Cap
- Septa Included
- Yes
- Closure Color
- Black
- Item
- Cap
- Closure Material
- Phenolic
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38-400 mm
- Diameter
- 38 mm
Description
Cap, Diameter 38 mm, Screw Closure Size 38-400 mm, Closure Material Phenolic, Product Type Cap, Closure Color Black, Closure Liner Material PolyCone, Closure Type Screw-On, Autoclavable No, Septa Included Yes, Mouth Size Not Applicable, Standards Not Applicable, Special Features Ribbed, Package Quantity 1600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.