Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Can, Oblong, 1 Gal, Tinplate, PK6

  • Mfr # 280593

  • Zoro # G4684872


product price: $87.79
/pk 6, $14.63/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Rectangular
Capacity
3785mL (128 oz.)
Labware Basic Material
Metal
Labware Capacity - Metric
3,785 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280593
Zoro #
G4684872
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
907 mm
Labware Width - English
24.02 in
Labware Width - Metric
610 mm
Labware Height - English
35.71 in
Labware Depth - English
15.87 in
Labware Depth - Metric
403 mm
Overall Height
35 3/4 in
Overall Length
15 7/8 in
Overall Width
4 1/4 in

Details

Item
Metal Can
Autoclavable
No
Shape
Rectangular
Capacity
3785mL (128 oz.)
Labware Basic Material
Metal
Labware Capacity - Metric
3,785 mL
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Color
Silver
Labware Closure Material
Metal
Labware Nominal Capacity - English
1 gal
Labware Body Color
Silver
Carboy/Jerrican/Jug Item
Jerrican
Labware Body Material
Metal
Includes Closure
Yes
Includes
Innerseal, without Handle
Labware Clarity
Colored
Labware Nominal Capacity - Metric
3.785 L
Labware Capacity - English
1 gal
Labware Closure Type
Screw On
For Use With
liquids
Material
Metal
Lid Type
Screw Top
Volume Capacity
1 gal
Lining
Unlined
Includes Handle
Handle Included
Includes Lid
Lid Included

Description

Metal Can, Includes Handle Handle Included, Lid Type Screw Top, Material Metal, Lining Unlined, Overall Height 35 3/4 in, Overall Width 4 1/4 in, Shape Rectangular, Volume Capacity 1 gal, Color Silver, Includes Lid Lid Included, Overall Length 15 7/8 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.