Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Paint Can, 1/2 Gal, Tinplate, PK12

  • Mfr # MET-03097

  • Zoro # G4721717


product price: $99.89
/pk 12, $8.32/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Round
Diameter
5.4 in
Capacity
1920mL (64 oz.)
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-03097
Zoro #
G4721717
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5.4 in
Labware Height - English
5.9 in
Labware Height - Metric
150 mm
Overall Height
5 7/8 in
Overall Diameter
5 1/2 in

Details

Item
Paint Can
Autoclavable
No
Shape
Round
Capacity
1920mL (64 oz.)
Color
Silver
Includes Closure
Yes
Includes
Triple Tite Lid and Securing Clips
Labware Body Material
Metal
Labware Clarity
Colored
Carboy/Jerrican/Jug Item
Jerrican
Labware Nominal Capacity - Metric
1.92 L
Labware Nominal Capacity - English
0.5 gal
Labware Basic Material
Metal
For Use With
liquids
Labware Body Color
Silver
Labware Capacity - English
0.5 gal
Labware Capacity - Metric
1.92 L
Material
Metal
Lid Type
Triple Tite
Volume Capacity
1/2 gal
Lining
Unlined
Includes Lid
Lid Included
Includes Handle
Handle Not Included

Description

Paint Can, Includes Handle Handle Not Included, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 5 1/2 in, Overall Height 5 7/8 in, Shape Round, Volume Capacity 1/2 gal, Color Silver, Includes Lid Lid Included, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.