Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Paint Can, 1/2 Pint, Tinplate, PK48

  • Mfr # MET-03088

  • Zoro # G3908895


product price: $135.89
/pk 48, $2.83/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Round
Diameter
214 mm
Capacity
250mL (8 oz.)
Labware Capacity - English
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-03088
Zoro #
G3908895
UPC #
-
Country of Origin
United States

Dimensions

Diameter
214 mm
Labware Height - Metric
214 mm
Labware Height - English
8.43 in
Overall Height
8 3/8 in
Overall Diameter
2 3/4 in

Details

Item
Paint Can
Autoclavable
No
Shape
Round
Capacity
250mL (8 oz.)
Labware Capacity - English
8 oz
Labware Nominal Capacity - English
8 oz
Labware Basic Material
Metal
Includes
Triple Tite Lid and Securing Clips
Labware Body Color
Silver
Carboy/Jerrican/Jug Item
Jerrican
Labware Clarity
Colored
Labware Nominal Capacity - Metric
240 mL
Color
Silver
Labware Capacity - Metric
240 mL
Includes Closure
Yes
Labware Body Material
Metal
For Use With
liquids
Lid Type
Triple Tite
Material
Metal
Volume Capacity
1/2 pt
Lining
Unlined
Includes Handle
Handle Not Included
Includes Lid
Lid Included

Description

Paint Can, Includes Handle Handle Not Included, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 2 3/4 in, Overall Height 8 3/8 in, Shape Round, Volume Capacity 1/2 pt, Color Silver, Includes Lid Lid Included, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.