Laboratory Jar, Gray, 169.85 mm H, PK12
- Mfr # GLC-01727
- Zoro # G422730643
product price:Â
$
90.49
/pk of 12, $7.54/ea
Key Features
Closure Type
Screw-On
Autoclavable
No
Clarity
Clear
Mouth Size
Wide
Overall Height - Metric
169.85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-01727
- Zoro #
- G422730643
- UPC #
- -
- Country of Origin
- India
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 169.85 mm
- Screw Closure Size
- 89-400 mm
- Body Diameter - Metric
- 95.83 mm
Description
Laboratory Jar, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 95.83 mm, Body Material Soda Lime Glass, Overall Height - Metric 169.85 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw-On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Gray, Mouth Size Wide, Jar Type Sampling, Clarity Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.