Shop QORPAK
See all product information
Create Account
Laboratory Jar, Gray, 96.43 mm H, PK12
- Mfr # GLC-01699
- Zoro # G322731962
product price:Â
$
78.49
/pk of 12, $6.54/ea
Key Features
Numbers of Jars Included
12
Closure Liner Design
Solid
Closure Liner Material
Polyethylene
Autoclavable
No
Screw Closure Size
89-400 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLC-01699
- Zoro #
- G322731962
- UPC #
- -
- Country of Origin
- India
- Numbers of Jars Included
- 12
- Closure Liner Design
- Solid
- Closure Liner Material
- Polyethylene
- Autoclavable
- No
- Closure Material
- Phenolic
- Closure Included
- Yes
- USP Specification
- Type III
- Body Material
- Soda Lime Glass
- Basic Material
- Glass
- Graduated
- No
- Closure Type
- Screw-On
- Special Features
- Straight Sided Jar
- Shape
- Round
- Clarity
- Clear
- Jar Type
- Sampling
- Closure Color
- Black
- Body Color
- Gray
- Capacity - Metric
- 480 mL
- Item
- Laboratory Jar
- Capacity - English
- 16 fl oz
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 89-400 mm
- Body Diameter - Metric
- 90.88 mm
- Overall Height - Metric
- 96.43 mm
- Mouth Size
- Wide
Description
Laboratory Jar, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 90.88 mm, Body Material Soda Lime Glass, Overall Height - Metric 96.43 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw-On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Gray, Mouth Size Wide, Jar Type Sampling, Clarity Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.