Lid, For 240130, 240171, 240131, 240132, PK32
Mfr # 240134
Zoro # G7162005
product price: $239.99
/pk 32, $7.50/ea
Free Shipping & Returns
Key Features
Type
Sr Rieke
Diameter
12-1/4"
Height
1.19"
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240134
Zoro #
G7162005
UPC #
-
Country of Origin
United States
Dimensions
Diameter
12-1/4"
Height
1.19"
Overall Diameter
12 1/4 in
Details
Item
Pail Lid
Type
Sr Rieke
Color
White
Material
Plastic
Shape
Round
UN Rating Liquid
1H2/Y1.5/30
Standards
UN
For Use With
Mfr. No. 240130, 240171, 240131, 240132
Compatible Manufacturer Model Number
240130, 240131, 240171
Lid Type
Spout
For Container Type
Pail
NSF Certified
Not NSF Certified
UN Rating Liquids
1H2/Y1.5/30
Description
Pail Lid, Color White, Compatible Grainger Part Number 21RN06, 21RN71, 21RP44, Compatible Manufacturer Model Number 240130, 240131, 240171, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, For Container Type Pail, Lid Type Spout, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.