Lid, For 240130, 240171, 240131, 240132, PK40
Mfr # 240135
Zoro # G6762217
product price: $237.99
/pk 40, $5.95/ea
Free Shipping & Returns
Key Features
Type
Tear tab
Diameter
12-1/4"
Height
1.19"
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240135
Zoro #
G6762217
UPC #
-
Country of Origin
United States
Dimensions
Diameter
12-1/4"
Height
1.19"
Overall Diameter
12 1/4 in
Details
Item
Pail Lid
Type
Tear tab
Color
White
Material
Plastic
Shape
Round
UN Rating Solid
1H2/Y27/S
Standards
1H2/Y27/S
For Use With
Mfr. No. 240130, 240171, 240131, 240132
For Container Type
Pail
Lid Type
Tear Tab
Compatible Manufacturer Model Number
240130, 240131, 240132, 240171
UN Rating Solids
1H2/Y27/s
NSF Certified
Not NSF Certified
Description
Pail Lid, Color White, Compatible Grainger Part Number 21RN06, 21RN71, 21RP44, 54PD60, Compatible Manufacturer Model Number 240130, 240131, 240132, 240171, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards 1H2/Y27/S, For Container Type Pail, Lid Type Tear Tab, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.