Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Lid for Pails, For No. PLA-03234, PK200 PLA-03294

Lid for Pails, For No. PLA-03234, PK200 (Discontinued)

  • Mfr # PLA-03294
  • Zoro # G6968823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03294
Zoro #
G6968823
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9.56"
Height
0.72"

Details

Item
Lid for Pails
Type
Plain
Color
White
Material
High Density Polyethylene
Shape
Round
UN Rating Solid
1H2/Z12/S
For Use With
Mfr. No. PLA-03234
For Use with Model Number
PLA-07447
Accessory Type
Lid for Pails

Description

Lid for Pails, Color White, Material High Density Polyethylene, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.