Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid-Off, 8 In, Metal, Gold

  • Mfr # MET-08918

  • Zoro # G6518154


product price: $42.79
/ea

Key Features

Type
Lid Opener
Color
Gold
Material
Metal
Features
Safely Open Tightly Sealed Pails, Hook Over the Edge of The Lid and Lift, Lid Remains Undamaged and Can Be Opened and Closed Repeatedly
Capacity
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-08918
Zoro #
G6518154
UPC #
-
Country of Origin
United States

Details

Item
Pail Opener
Type
Lid Opener
Color
Gold
Material
Metal
Features
Safely Open Tightly Sealed Pails, Hook Over the Edge of The Lid and Lift, Lid Remains Undamaged and Can Be Opened and Closed Repeatedly
Capacity
8"
For Use With
Tightly Sealed Pails
Load Capacity
8"

Description

Pail Opener, Color Gold, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.