Zoro Homepage

Liner, 5 gal., PK100

  • Mfr # PLA-03187

  • Zoro # G7005065


product price: $508.99
/pk 100, $5.09/ea
Free Shipping & Returns

Key Features

Capacity
5 gal.
Diameter
11 1/4 in
Color
Natural
Material
Plastic
For Use With
5 gal 11-1/4 in Pails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03187
Zoro #
G7005065
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 1/4 in
Overall Diameter
11 1/4 in
Overall Height
13 in
Thickness
15 mil
For Drum Outside Diameter
11 1/4 in

Details

Capacity
5 gal.
Color
Natural
Material
Plastic
Item
Pail Liner
For Use With
5 gal 11-1/4 in Pails
Type
Liner
Used For
Metal Drums, Fits 11-1/4" Pails
Volume Capacity
5 gal
Static Control Type
Not Antistatic
Seam Construction
Seamless
For Drum Capacity
5 gal

Description

Pail Liner, Color Natural, For Drum Capacity 5 gal, For Drum Outside Diameter 11 1/4 in, Overall Height 13 in, Seam Construction Seamless, Static Control Type Not Antistatic, Thickness 15 mil, For Use With 5 gal 11-1/4 in Pails, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.