Magnetic Septa/Hole Cap, PK1000
- Mfr # 323704
- Zoro # G022731156
product price:Â
$
1,180.99
/pk of 1000, $1.18/ea
Free Shipping & Returns
Key Features
Screw Closure Size
18-425 mm
Closure Material
Steel
Septa Included
Yes
Product Type
Screw-On Cap
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323704
- Zoro #
- G022731156
- UPC #
- -
- Country of Origin
- United States
- Closure Material
- Steel
- Septa Included
- Yes
- Product Type
- Screw-On Cap
- Autoclavable
- Yes
- Clarity
- Colored
- Item
- Magnetic Septa and Hole Cap Threaded
- Number of Closures Included
- 1,000
- Special Features
- Autosampler Compatible, Magnetic Pick-Up Compatible
- Closure Color
- Silver
- Closure Liner Material
- PTFE
- Closure Type
- Screw-On
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 18-425 mm
- Diameter
- 18 mm
Description
Magnetic Septa and Hole Cap Threaded, Diameter 18 mm, Screw Closure Size 18-425 mm, Closure Material Steel, Product Type Screw-On Cap, Closure Color Silver, Closure Liner Material PTFE, Closure Type Screw-On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Autosampler Compatible, Magnetic Pick-Up Compatible, Package Quantity 1000
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.