Shop QORPAK
See all product information
Create Account
Magnetic Septa/Hole Cap Seal, PK1000
- Mfr # 323682
- Zoro # G322731825
product price:Â
$
701.99
/pk of 1000, $0.70/ea
Free Shipping & Returns
Key Features
Diameter
20 mm
Septa Included
Yes
Number of Closures Included
1,000
Closure Liner Material
PTFE
Closure Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323682
- Zoro #
- G322731825
- UPC #
- -
- Country of Origin
- United States
- Septa Included
- Yes
- Number of Closures Included
- 1,000
- Closure Liner Material
- PTFE
- Closure Color
- Yellow
- Product Type
- Crimp Cap
- Clarity
- Colored
- Closure Material
- Steel
- Autoclavable
- Yes
- Special Features
- Autosampler Compatible, Magnetic Pick-Up Compatible
- Item
- Magnetic Septa and Hole Cap Crimp Seal
- Closure Type
- Septa
- Front Closure
- Septa
Dimensions
- Diameter
- 20 mm
- Screw Closure Size
- 20 mm
Description
Magnetic Septa and Hole Cap Crimp Seal, Diameter 20 mm, Screw Closure Size 20 mm, Closure Material Steel, Product Type Crimp Cap, Closure Color Yellow, Closure Liner Material PTFE, Closure Type Septa, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Autosampler Compatible, Magnetic Pick-Up Compatible, Package Quantity 1000
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.