Media Bottle, PETG, 108.71 mm H, PK96
- Mfr # 343511
- Zoro # G522730444
product price:Â
$
418.99
/pk of 96, $4.36/ea
Free Shipping & Returns
Key Features
Body Material
PETG
Autoclavable
No
Capacity - English
4 fl oz
Bottle Type
Media
Graduation Increments - Metric
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343511
- Zoro #
- G522730444
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mouth Size
- Wide
- Overall Width - Metric
- 52.32 mm
- Overall Height - Metric
- 108.71 mm
- Overall Depth - Metric
- 52.32 mm
- Screw Closure Size
- 38-430
Description
Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 108.71 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 25 mL, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.