Shop QORPAK

Media Bottle, PETG, 222.25 mm H, PK24

  • Mfr # 343517
  • Zoro # G722730688

product price: 
$
390.99
/pk of 24, $16.29/ea
Free Shipping & Returns

Key Features

Closure Liner Material
Unlined
Shape
Square
Graduated
Yes
Body Material
PETG
Clarity
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
343517
Zoro #
G722730688
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth - Metric
91.95 mm
Overall Height - Metric
222.25 mm
Screw Closure Size
38-430
Overall Width - Metric
91.95 mm
Mouth Size
Wide

Details

Closure Liner Material
Unlined
Shape
Square
Graduated
Yes
Body Material
PETG
Clarity
Clear
Graduation Increments - Metric
100 mL
Special Features
high-quality laboratory-grade raw materials in a Class 8 clean room facility, Packaging is designed for cleanroom applications, Suited for biopharmaceutical processing, storage of critical reagents, media, and various buffers, The bottle and closure are secured with a tamper-resistant heat-shrink band
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
24
Closure Included
Yes
Closure Material
Polypropylene
Item
Media Bottle
Closure Color
Colorless
Capacity - Metric
950 mL
Basic Material
Plastic
Autoclavable
No
Bottle Type
Media
Capacity - English
32 fl oz
Closure Type
Screw-On
Body Color
Colorless
Front Closure
Screw-On

Description

Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 222.25 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 100 mL, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.