Shop QORPAK
See all product information
Create Account
Media Bottle, PETG, 270.76 mm H, PK12
- Mfr # 343518
- Zoro # G022731910
product price:Â
$
555.99
/pk of 12, $46.33/ea
Free Shipping & Returns
Key Features
Closure Liner Material
Unlined
Capacity - English
64 fl oz
Overall Width - Metric
115.57 mm
Closure Included
Yes
Mouth Size
Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343518
- Zoro #
- G022731910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width - Metric
- 115.57 mm
- Mouth Size
- Wide
- Overall Depth - Metric
- 115.57 mm
- Overall Height - Metric
- 270.76 mm
- Screw Closure Size
- 53B
Description
Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 64 fl oz, Overall Height - Metric 270.76 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53B, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 100 mL, USP Specification Not Applicable, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.