Metal Can, 16 oz., Round, PK52
Mfr # MET-03091
Zoro # G6651662
product price: $193.99
/pk 50, $3.88/ea
Free Shipping & Returns
Key Features
Shape
Round
Capacity
16 oz
Handle
yes
Color
Silver
Lid
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MET-03091
Zoro #
G6651662
UPC #
-
Country of Origin
United States
Dimensions
Width
3 13/32 in
Height
4 in
Overall Height
12 3/8 in
Overall Diameter
3 3/8 in
Details
Item
Metal Can
Shape
Round
Capacity
16 oz
Handle
yes
Color
Silver
Lid
Included
Lid Type
Triple Tite
Lined/Unlined
Lined
Material
Metal
Includes Lid
Lid Included
Lining
Epoxy Lining
Includes Handle
Handle Not Included
Volume Capacity
1 pt
Description
Metal Can, Includes Handle Handle Not Included, Lid Type Triple Tite, Material Metal, Lining Epoxy Lining, Overall Diameter 3 3/8 in, Overall Height 12 3/8 in, Overall Width Not Applicable, Shape Round, Volume Capacity 1 pt, Color Silver, Includes Lid Lid Included, Overall Length Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.