Mix/Store/Sampl, SL Gls, 137.31mm H, PK84
- Mfr # GLA-00941
- Zoro # G522730727
product price:Â
$
467.99
/pk of 84, $5.57/ea
Free Shipping & Returns
Key Features
Special Features
Safety Coated
Graduated
No
Clarity
Clear
Closure Material
No Closure
Bottle Type
Mixing/Storage/Sampling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLA-00941
- Zoro #
- G522730727
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Special Features
- Safety Coated
- Graduated
- No
- Clarity
- Clear
- Closure Material
- No Closure
- Bottle Type
- Mixing/Storage/Sampling
- USP Specification
- Type III
- Capacity - English
- 8 fl oz
- Basic Material
- Glass
- Item
- Mixing/Storage/Sampling Bottle
- Closure Included
- No
- Body Color
- Colorless
- Capacity - Metric
- 240 mL
- Individually Wrapped
- Not Individually Wrapped
- Closure Liner Material
- No Closure
- Body Material
- Soda Lime Glass
- Shape
- Square
- Autoclavable
- No
- Numbers of Bottles Included
- 84
Dimensions
- Mouth Size
- Wide
- Overall Width - Metric
- 51.2 mm
- Overall Depth - Metric
- 51.2 mm
- Overall Height - Metric
- 137.31 mm
- Screw Closure Size
- 43-400
Description
Mixing/Storage/Sampling Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric Not Applicable, Bottle Type Mixing/Storage/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137.31 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 43-400, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.