Mix/Store/Sampl, SL Gls, 137.31mm H, PK84
- Mfr # GLC-01353
- Zoro # G522730468
product price:Â
$
254.99
/pk of 84, $3.04/ea
Free Shipping & Returns
Key Features
Capacity - English
8 fl oz
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Mouth Size
Wide
Bottle Type
Mixing/Storage/Sampling
Graduated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-01353
- Zoro #
- G522730468
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 137.31 mm
- Overall Width - Metric
- 51.2 mm
- Screw Closure Size
- 43-400
- Overall Depth - Metric
- 51.2 mm
Description
Mixing/Storage/Sampling Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric Not Applicable, Bottle Type Mixing/Storage/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137.31 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 43-400, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.