Narrow Mouth Round Glass Bottles - BOSTO
- Mfr # GLC-01187
- Zoro # G623948182
product price:Â
$
381.99
/pk of 12, $31.83/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
168 mm
Body Color
Colorless
Screw Closure Size
28-400
Bottle Type
Sampling/Storage
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-01187
- Zoro #
- G623948182
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 168 mm
- Screw Closure Size
- 28-400
- Mouth Size
- Narrow
- Body Diameter - Metric
- 75 mm
Details
- Body Color
- Colorless
- Bottle Type
- Sampling/Storage
- Shape
- Round
- Closure Color
- Colorless
- Autoclavable
- No
- Special Features
- Particle Free to 5 Microns
- Closure Material
- Urea
- Basic Material
- Glass
- Clarity
- Clear
- Graduated
- No
- Closure Type
- Screw-On
- Item
- Lab Bottles
- Numbers of Bottles Included
- 12
- Closure Liner Material
- F217/PTFE
- Closure Included
- Yes
- Body Material
- Soda Lime Glass
- Capacity - Metric
- 480 mL
- Capacity - English
- 16 fl oz
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Description
Lab Bottles, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling/Storage, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Clear, Closure Included Yes, Closure Liner Material F217/PTFE, Screw Closure Size 28-400, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.