Zoro Homepage
This item is Discontinued.
Zoro Select Pail, 128 oz, PK10 PLA-03242

Pail, 128 oz, PK10 (Discontinued)

  • Mfr # PLA-03242
  • Zoro # G5077922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03242
Zoro #
G5077922
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
165 mm
Labware Height - English
6.5 in
Labware Screw Closure Size
38-400 mm
Labware Depth - English
6.5 in
Labware Width - Metric
165 mm
Labware Depth - Metric
165 mm
Labware Width - English
6.5 in
Closure Size
38-400
Overall Height - Metric
165 mm
Minimum Screw Closure Size
38 mm
Maximum Screw Closure Size
400 mm
Screw Closure Size
38-400 mm
Overall Depth - Metric
165 mm
Overall Width - Metric
165 mm

Description

Cubitainer, Body Material LDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 3.79 L, Capacity - English 29.57 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 165 mm, Closure Liner Material Polyethylene, Overall Height - Metric 165 mm, Screw Closure Size 38-400 mm, Body Color White, Shape Square, Basic Material Plastic, Clarity Opaque, Includes Dust Cover, Brim Capacity 1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.