Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Pail, 5 gal, PK48 PLA-03243

Pail, 5 gal, PK48 (Discontinued)

  • Mfr # PLA-03243
  • Zoro # G2161516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03243
Zoro #
G2161516
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
11.06 in
Closure Size
38-400
Labware Depth - English
11.06 in
Labware Width - English
11.06 in
Labware Width - Metric
281 mm
Labware Depth - Metric
281 mm
Labware Height - Metric
281 mm
Labware Screw Closure Size
38-400 mm

Details

Labware Body Material
LDPE
Carboy/Jerrican/Jug Handle Style
No Handle
Labware Nominal Capacity - English
5 gal
Labware Closure Type
Screw On
Item
Pail
Labware Clarity
Opaque
Includes Closure
Yes
Labware Capacity - English
5 gal
Includes
UN Rated Carton with 38-400 White PP SturdeeSeal(R) PE Foam and included Dust Cover
Labware Nominal Capacity - Metric
20 L
Autoclavable
No
Carboy/Jerrican/Jug Item
Carboy
For Use With
Liquids
Material
LDPE
Labware Capacity - Metric
20 L
Capacity
5 gal.
Labware Body Color
White
Labware Basic Material
Plastic
Color
natural
Type
Closed Head

Description

Pail, Autoclavable No, Includes Closure Yes, Includes UN Rated Carton with 38-400 White PP SturdeeSeal(R) PE Foam and included Dust Cover, For Use With Liquids, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.