Zoro Homepage

Pail, OpenHead, Round, 3.5gal, HDPE, Wht, PK18

  • Mfr # 240130

  • Zoro # G6479094


product price: $266.99
/pk 18, $14.83/ea
Free Shipping & Returns

Key Features

Shape
Round
Diameter
11 7/8 in
Capacity
3.5 gal
Handle Material
Plastic
Use Lid Number
21RM11, 21RN78, 21RP06, 21RP39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240130
Zoro #
G6479094
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 7/8 in
Height
10 7/8 in
Overall Height
10 7/8 in
Overall Diameter
11 7/8 in

Details

Item
Storage Pail
Shape
Round
Capacity
3.5 gal
Handle Material
Plastic
Use Lid Number
21RM11, 21RN78, 21RP06, 21RP39
Opening Type
Open Head
Color
White
Lid Included
No
Material
High Density Polyethylene
Standards
HACCP, ISO Certification, UN Rated
Finish
Unfinished
UN Standards
1H2/Y27/S; 1H2/Y43/S
Volume Capacity
3.5 gal
Maximum Operating Temperature
150 Degrees F
FDA Approved
FDA Compliant
Includes Lid
Lid Not Included
Bucket/Pail Material
Plastic
Head/Closure Type
Open Head
NSF Standards
Not Rated

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 11 7/8 in, Overall Height 10 7/8 in, Overall Width Not Applicable, Shape Round, Standards HACCP, ISO Certification, UN Rated, Volume Capacity 3.5 gal, FDA Approved FDA Compliant, NSF Standards Not Rated, UN Standards 1H2/Y27/S; 1H2/Y43/S, Overall Length Not Applicable, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.