Phenolic Bottle Cap, 28mm Neck, PK12
Mfr # CAP-00199G
Zoro # G4740951
product price: $4.49
/pk 12, $0.37/eaKey Features
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Diameter
28 mm
Labware Closure Liner Design
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00199G
Zoro #
G4740951
UPC #
-
Country of Origin
United States
Dimensions
Diameter
28 mm
Screw Closure Size
28-400 mm
Labware Screw Closure Size
28-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Labware Closure Liner Design
Flat
Color
Black
Labware Closure Material
Phenolic
Labware Closure Type
Screw On
Finish
28-400
Labware Closure Color
Black
Labware Closure Liner Material
Pulp/Vinyl
Special Features
Liquid-Tight
Product Type
Screw On Cap
Closure Liner Material
Pulp/Vinyl
Closure Liner Design
Flat
Vented
No
Closure Color
Black
Closure Type
Screw On
Septa Included
No
Description
Cap, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Pulp/Vinyl, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.