Zoro Homepage

Phenolic Bottle Cap, 33mm Neck, PK12

  • Mfr # CAP-06479G

  • Zoro # G4740933


product price: $12.99
/pk 12, $1.08/ea

Key Features

Closure Material
Thermoset
Autoclavable
No
Mouth
Narrow
Diameter
33 mm
Labware Closure Material
Thermoset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-06479G
Zoro #
G4740933
UPC #
-
Country of Origin
United States

Dimensions

Diameter
33 mm
Screw Closure Size
33-400 mm
Labware Screw Closure Size
33-400 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Thermoset
Autoclavable
No
Mouth
Narrow
Labware Closure Material
Thermoset
Labware Closure Liner Design
Flat
Labware Closure Liner Material
F217/PTFE
Color
Green
Labware Closure Type
Screw On
Finish
33-400
Labware Closure Color
Green
Special Features
Liquid-Tight
Vented
No
Septa Included
No
Closure Liner Design
Flat
Closure Color
Green
Product Type
Screw On Cap
Closure Type
Screw On
Closure Liner Material
F217/PTFE

Description

Cap, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.