Zoro Homepage

Phenolic Bottle Cap, 45mm Neck, PK12

  • Mfr # CAP-00257G

  • Zoro # G4740906


product price: $7.59
/pk 12, $0.63/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Diameter
45 mm
Labware Closure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00257G
Zoro #
G4740906
UPC #
-
Country of Origin
United States

Dimensions

Diameter
45 mm
Labware Screw Closure Size
45-400 mm
Screw Closure Size
45-400 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Labware Closure Color
Black
Labware Closure Material
Phenolic
Labware Closure Type
Screw On
Color
Black
Finish
45-400
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Liner Design
Flat
Special Features
Liquid-Tight
Vented
No
Closure Color
Black
Septa Included
No
Closure Type
Screw On
Product Type
Screw On Cap
Closure Liner Design
Flat
Closure Liner Material
Pulp/Vinyl

Description

Cap, Diameter 45 mm, Screw Closure Size 45-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Pulp/Vinyl, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.