Zoro Homepage

Phenolic Bottle Cap, 70mm Neck, PK12

  • Mfr # CAP-00079G

  • Zoro # G3793422


product price: $43.89
/pk 12, $3.66/ea

Key Features

Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Diameter
70 mm
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00079G
Zoro #
G3793422
UPC #
-
Country of Origin
United States

Dimensions

Diameter
70 mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Mouth Size
Wide

Details

Item
Cap
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Color
Green
Labware Closure Liner Material
F217/PTFE
Labware Closure Type
Screw On
Special Features
Liquid-Tight
Labware Closure Color
Green
Labware Closure Material
Thermoset
Labware Closure Liner Design
Flat
Finish
70-400
Septa Included
No
Closure Type
Screw On
Closure Liner Design
Flat
Vented
No
Product Type
Screw On Cap
Closure Liner Material
F217/PTFE
Closure Color
Green

Description

Cap, Diameter 70 mm, Screw Closure Size 70-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.