Phenolic Bottle Cap, 70mm Neck, PK12
Mfr # CAP-00315G
Zoro # G3793431
product price: $13.59
/pk 12, $1.13/eaKey Features
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Diameter
70 mm
Special Features
Liquid-Tight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00315G
Zoro #
G3793431
UPC #
-
Country of Origin
United States
Dimensions
Diameter
70 mm
Screw Closure Size
70-400 mm
Labware Screw Closure Size
70-400 mm
Mouth Size
Wide
Details
Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Special Features
Liquid-Tight
Labware Closure Material
Phenolic
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Color
Black
Finish
70-400
Labware Closure Type
Screw On
Color
Black
Closure Liner Design
Flat
Vented
No
Product Type
Screw On Cap
Closure Type
Screw On
Septa Included
No
Closure Liner Material
Pulp/Vinyl
Closure Color
Black
Description
Cap, Diameter 70 mm, Screw Closure Size 70-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Pulp/Vinyl, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.