Phenolic Bottle Cap, 89mm Neck, PK12
Mfr # CAP-00063G
Zoro # G4740863
product price: $69.79
/pk 12, $5.82/eaKey Features
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Diameter
89 mm
Labware Closure Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00063G
Zoro #
G4740863
UPC #
-
Country of Origin
United States
Dimensions
Diameter
89 mm
Labware Screw Closure Size
89-400 mm
Screw Closure Size
89-400 mm
Mouth Size
Wide
Details
Item
Cap
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Labware Closure Color
Green
Labware Closure Material
Thermoset
Finish
89-400
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Color
Green
Special Features
Liquid-Tight
Labware Closure Liner Material
F217/PTFE
Closure Type
Screw On
Closure Color
Green
Closure Liner Material
F217/PTFE
Closure Liner Design
Flat
Septa Included
No
Vented
No
Product Type
Screw On Cap
Description
Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.